20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Metal Screw, Flat, #6, 1 1/2 L, PK100

VALUE BRAND| Zoro #: G1562671| Mfr #: 1WA66

$7.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562671 Mfr #: 1WA66
Drive Type: SquareMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Finish: PlainItem: Tapping Sheet Metal Screw
System of Measurement: InchHead Type: Flat
Application: -Head Angle (Deg.): 82
Material: 18-8 Stainless SteelLength: 1-1/2"
Head Height: 0.083"Head Dia.: 0.279"
Driver Size: #1Size: #6
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #6, Length 1 1/2 In, Drive Type Square, Driver Size #1, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.