Metal Screw, Flat, #6, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G1258731| Mfr #: 1WA16

$6.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258731 Mfr #: 1WA16
Drive Type: PhillipsSystem of Measurement: Inch
Application: -Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Driver Size: #2Size: #6
Material: 18-8 Stainless SteelLength: 1-1/4"
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Height: 0.083"Head Dia.: 0.262"
Head Type: FlatHead Angle (Deg.): 82
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #6, Length 1 1/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.