KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Flat, #6, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G1979607| Mfr #: 1WA64

$9.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.083"
Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979607 Mfr #: 1WA64
Head Height: 0.083"Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.279"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #6Drive Type: square
Application: -Package Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #6, Length 1 1/4 In, Drive Type Square, Driver Size #1, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews