Metal Screw, Flat, #6, 3/4 In L, PK100

VALUE BRAND| Zoro #: G1562391| Mfr #: 2WE45

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562391 Mfr #: 2WE45
Driver Size: -Drive Type: Slotted
Meets/Exceeds: ANSI/ASME B18.6.4Finish: Plain
Item: Sheet Metal ScrewSystem of Measurement: Inch
Head Type: FlatApplication: -
Head Angle (Deg.): 82Material: 18-8 Stainless Steel
Head Height: 0.083"Head Dia.: 0.262"
Size: #6Length: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Flat Head, Size #6, Length 3/4 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.