WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Metal Screw, Flat, #6, 3/8 In L, PK100

VALUE BRAND| Zoro #: G1299496| Mfr #: 790006-PG

$3.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Flat
Head Angle (Deg.): 82
Head Height: 0.083"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1299496 Mfr #: 790006-PG
Head Type: FlatHead Angle (Deg.): 82
Head Height: 0.083"Driver Size: #2
Finish: PlainSize: #6
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFILength: 3/8"
Package Quantity: 100Head Dia.: 0.262"
Drive Type: PhillipsSystem of Measurement: Inch
Item: Tapping Sheet Metal ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #6, Length 3/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews