Metal Screw, Flat, #8, 1 3/4 L, PK100

VALUE BRAND| Zoro #: G0479385| Mfr #: 1WA26

$11.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1-3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479385 Mfr #: 1WA26
Package Quantity: 100Length: 1-3/4"
Finish: PlainHead Dia.: 0.312"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #8
Material: 18-8 Stainless SteelHead Type: Flat
Head Angle (Deg.): 82Drive Type: Phillips
Application: -Driver Size: #2
Item: Tapping Sheet Metal ScrewHead Height: 0.100"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #8, Length 1 3/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews