KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Flat, #8, 1 In L, PK100

VALUE BRAND| Zoro #: G1766064| Mfr #: 1WA70

$9.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.100"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766064 Mfr #: 1WA70
Head Height: 0.100"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.332"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #8Drive Type: square
Application: -Package Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #2
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #8, Length 1 In, Drive Type Square, Driver Size #2, Head Diameter 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews