Metal Screw, Flat, #8, 2 1/2 L, PK100

VALUE BRAND| Zoro #: G2050501| Mfr #: 1WA28

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2050501 Mfr #: 1WA28
Drive Type: PhillipsSystem of Measurement: Inch
Application: -Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Height: 0.100"Head Dia.: 0.312"
Head Type: FlatHead Angle (Deg.): 82
Driver Size: #2Size: #8
Material: 18-8 Stainless SteelLength: 2-1/2"
Item: Tapping Sheet Metal ScrewFinish: Plain
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #8, Length 2 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.