Zoro Select
Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # 1WA80
Zoro # G1657171
Sold in multiples of 3 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Square
- Drive Size #2
- Tip Type Pointed
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.019.0200
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK 1WA29
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 1VE88
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK 1VE98
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK U26456.016.0162
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK SMHWI-1000500SL-1000P
- ZORO SELECT Sheet Metal Screw, 25 mm, 18-8 Stainless Steel Torx Drive, 4000 PK MI425CTBA2
- ZORO SELECT Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK SMPFI-1201750-100P
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK 1VU55
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK 53686
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive AV11369
- Zoro Select Self-Tapping Screws