20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Metal Screw, Flat, #8, 2 In L, PK100

VALUE BRAND| Zoro #: G1730382| Mfr #: U51680.016.0200

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730382 Mfr #: U51680.016.0200
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFILength: 2"
Item: Sheet Metal ScrewFinish: Plain
Head Height: 0.100" (Ref)Head Dia.: 0.285 to 0.312
Head Type: FlatHead Angle (Deg.): 82-80
Driver Size: #2Size: #8
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #8, Length 2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.