BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Metal Screw, Flat, #8, 3/4 In L, PK100

VALUE BRAND| Zoro #: G0556333| Mfr #: 2WE48

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556333 Mfr #: 2WE48
Package Quantity: 100Length: 3/4"
Finish: PlainHead Dia.: 0.312"
Meets/Exceeds: ANSI/ASME B18.6.4Size: #8
Material: 18-8 Stainless SteelHead Type: Flat
Head Angle (Deg.): 82Drive Type: Slotted
Application: -Driver Size: -
Item: Sheet Metal ScrewHead Height: 0.100"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Flat Head, Size #8, Length 3/4 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews