Metal Screw, Hex, #10, 1 1/4 L, PK590

VALUE BRAND| Zoro #: G2409093| Mfr #: 1NB82

$27.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2409093 Mfr #: 1NB82
Meets/Exceeds: ANSI B18.6.4Size: #10
Material: Case Hardened SteelLength: 1-1/4"
System of Measurement: InchItem: Sheet Metal Screw
Head Height: 0.120"Finish: Zinc-Plated
Head Dia.: 0.414"Application: -
Head Type: Hex WasherHead Angle (Deg.): -
Driver Size: 5/16"Drive Type: Slotted/Hex
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #10, Length 1 1/4 In, Driver Size 5/16 In, Head Diameter 0.414 In, Head Height 0.120 In, Finish Zinc Plated, Meets/Exceeds ANSI B18.6.4, Package 590

Product Reviews

Save 15%. Sign up for Z-mail.