Metal Screw, Hex, #10, 2 1/2 L, PK50

VALUE BRAND| Zoro #: G2131823| Mfr #: 1WE69

$12.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131823 Mfr #: 1WE69
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #10
Material: 18-8 Stainless SteelLength: 2-1/2"
Item: Tapping Sheet Metal ScrewHead Height: 0.120"
Finish: PlainHead Dia.: 0.312"
Head Type: Hex WasherHead Angle (Deg.): -
Driver Size: -Drive Type: Slotted
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #10, Length 2 1/2 In, Drive Type Slotted, Head Diameter 0.312 In, Head Height 0.120 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.