20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Metal Screw, Hex, #10, 2 In L, PK50

VALUE BRAND| Zoro #: G0982186| Mfr #: 1WE67

$11.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982186 Mfr #: 1WE67
System of Measurement: InchMeets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Type: Hex WasherDrive Type: Slotted/Hex
Size: #10Material: 18-8 Stainless Steel
Length: 2"Item: Sheet Metal Screw
Head Height: 0.120"-0.105"Finish: Plain
Head Dia.: 0.312"-0.305"Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #10, Length 2 In, Drive Type Slotted, Head Diameter 0.312 In, Head Height 0.120 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.