Metal Screw, Hex, #10, 3/4 In L, PK835

VALUE BRAND| Zoro #: G1471005| Mfr #: 117236

$27.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471005 Mfr #: 117236
Meets/Exceeds: ASME B18.6.3-2010Head Angle (Deg.): 0.312"-0.305"
Driver Size: 5/16"Drive Type: Slotted
Size: #10Material: Case Hardened Steel
Length: 3/4"System of Measurement: Inch
Item: Sheet Metal ScrewHead Height: 0.120"-0.105"
Finish: Zinc-PlatedHead Dia.: 0.414"-0.384"
Head Type: Hex WasherCountry of Origin (subject to change): China

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #10, Length 3/4 In, Driver Size 5/16 In, Head Diameter 0.414 In, Head Height 0.120 In, Finish Zinc Plated, Meets/Exceeds ANSI B18.6.4, Package 835

Product Reviews

Save 15%. Sign up for Z-mail.