Metal Screw, Hex, #12, 1 1/2 L, PK50

VALUE BRAND| Zoro #: G1655972| Mfr #: 1WE82

$11.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655972 Mfr #: 1WE82
System of Measurement: InchMeets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Dia.: 0.312"-0.305"Head Type: Hex Washer
Drive Type: Slotted/HexSize: #12
Material: 18-8 Stainless SteelLength: 1-1/2"
Item: Sheet Metal ScrewHead Height: 0.155"-0.139"
Finish: PlainCountry of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #12, Length 1 1/2 In, Drive Type Slotted, Head Diameter 0.312 In, Head Height 0.155 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.