KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Hex, #12, 2 1/2 L, PK25

VALUE BRAND| Zoro #: G2393474| Mfr #: 1WE86

$9.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.155"-0.139"
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393474 Mfr #: 1WE86
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.155"-0.139"
Length: 2-1/2"Head Dia.: 0.312"-0.305"
Item: Sheet Metal ScrewFinish: Plain
Size: #12Drive Type: Slotted/Hex
Package Quantity: 25Head Type: Hex Washer
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #12, Length 2 1/2 In, Drive Type Slotted, Head Diameter 0.312 In, Head Height 0.155 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Reviews