KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Hex, #12, 2 In L, PK50

VALUE BRAND| Zoro #: G1862034| Mfr #: 1WE84

$16.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.155"
Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862034 Mfr #: 1WE84
Head Height: 0.155"Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.312"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #12Drive Type: Slotted
Application: -Package Quantity: 50
Head Type: Hex WasherHead Angle (Deg.): -
System of Measurement: InchDriver Size: -
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #12, Length 2 In, Drive Type Slotted, Head Diameter 0.312 In, Head Height 0.155 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Reviews