Metal Screw, Hex, #12, 3 In L, PK25

VALUE BRAND| Zoro #: G1000553| Mfr #: 1WE88

$10.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Tapping Sheet Metal Screw
Length: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1000553 Mfr #: 1WE88
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Drive Type: SlottedSize: #12
Material: 18-8 Stainless SteelLength: 3"
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Height: 0.155"Head Dia.: 0.312"
Head Type: Hex WasherCountry of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #12, Length 3 In, Drive Type Slotted, Head Diameter 0.312 In, Head Height 0.155 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Product Reviews