Metal Screw, Hex, #14, 1 1/2 L, PK25

VALUE BRAND| Zoro #: G0621957| Mfr #: 1WU10

$9.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621957 Mfr #: 1WU10
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIItem: Tapping Sheet Metal Screw
Head Height: 0.190"Finish: Plain
Head Dia.: 0.375"Head Type: Hex Washer
Head Angle (Deg.): -Driver Size: -
Drive Type: SlottedSize: #14
Material: 18-8 Stainless SteelLength: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #14, Length 1 1/2 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.190 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.