JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Metal Screw, Hex, #14, 1 1/4 L, PK25

VALUE BRAND| Zoro #: G1062293| Mfr #: 1WE98

$7.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1062293 Mfr #: 1WE98
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFISystem of Measurement: Inch
Head Height: 0.190"-0.172"Length: 1-1/4"
Item: Sheet Metal ScrewHead Type: Hex Washer
Finish: PlainDrive Type: Slotted
Size: #14Material: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #14, Length 1 1/4 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.190 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.