Zoro Select
Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK
Mfr # 1WE90
Zoro # G1663943
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
- Head Type Hex
- Drive Slotted
- Tip Type Pointed
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.011.0062
- ZORO SELECT Sheet Metal Screw, #6-20 x 5/8 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 10000 PK 0610ABSP
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK U26456.013.0037
- ZORO SELECT Sheet Metal Screw, #8-18 x 1/2 in, Black Zinc Plated Stainless Steel Hex Head Slotted Drive 0808ABSWBZ
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.021.0075
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.019.0087
- ZORO SELECT Sheet Metal Screw, #8-15 x 1-1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 4000 PK 0824APO6B
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK SMQPI0-802000-100P
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU21
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.016.0100
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Phillips Drive, 8 PK 79413
- Zoro Select Self-Tapping Screws