KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Hex, #14, 2 In L, PK25

VALUE BRAND| Zoro #: G2084966| Mfr #: 1WU12

$12.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.190"
Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084966 Mfr #: 1WU12
Head Height: 0.190"Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.375"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #14Drive Type: Slotted
Application: -Package Quantity: 25
Head Type: Hex WasherHead Angle (Deg.): -
System of Measurement: InchDriver Size: -
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #14, Length 2 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.190 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Reviews