Metal Screw, Hex, #14, 3/4 In L, PK100

VALUE BRAND| Zoro #: G2115687| Mfr #: U28100.025.0075

$6.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115687 Mfr #: U28100.025.0075
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Head Angle (Deg.): 0.375"-0.367"Head Height: 0.190"-0.172"
Head Dia.: 0.367 to 0.375Meets/Exceeds: ASME B18.6.3-2010
Driver Size: 3/8"Drive Type: Slotted
Size: #14-14Length: 3/4"
Item: Sheet Metal ScrewCountry of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #14, Length 3/4 In, Driver Size 3/8 In, Head Diameter 0.432 In, Head Height 0.190 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.