Metal Screw, Hex, #14, 3/4 In L, PK385

VALUE BRAND| Zoro #: G0665551| Mfr #: SMHWI-1400750SL-385P

$22.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0665551 Mfr #: SMHWI-1400750SL-385P
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Application: -Head Height: 0.190"
Head Dia.: 0.520"Meets/Exceeds: ANSI B18.6.4
Head Angle (Deg.): -Driver Size: 3/8"
Drive Type: Slotted/HexSize: #14
Length: 3/4"Item: Sheet Metal Screw
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #14, Length 3/4 In, Driver Size 3/8 In, Head Diameter 0.432 In, Head Height 0.190 In, Finish Zinc Plated, Meets/Exceeds ANSI B18.6.4, Package 385

Product Reviews

Save 15%. Sign up for Z-mail.