15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Metal Screw, Hex, #14, 5/8 In L, PK100

VALUE BRAND| Zoro #: G0415843| Mfr #: SMHWI-1400620SL-100P

$5.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415843 Mfr #: SMHWI-1400620SL-100P
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Application: -Head Dia.: 0.520"
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Driver Size: 3/8"Drive Type: Slotted/Hex
Size: #14Length: 5/8"
Item: Sheet Metal ScrewHead Height: 0.190"
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #14, Length 5/8 In, Driver Size 3/8 In, Head Diameter 0.432 In, Head Height 0.190 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.