Metal Screw, Hex, #14, 5/8 In L, PK50

VALUE BRAND| Zoro #: G1921026| Mfr #: 1WE92

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 5/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921026 Mfr #: 1WE92
Package Quantity: 50Length: 5/8"
Finish: PlainHead Dia.: 0.375"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #14
Material: 18-8 Stainless SteelHead Type: Hex Washer
Head Angle (Deg.): -Drive Type: Slotted
Application: -Driver Size: -
Item: Tapping Sheet Metal ScrewHead Height: 0.190"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #14, Length 5/8 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.190 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Reviews