Metal Screw, Hex, #6, 3/4 In L, PK100

VALUE BRAND| Zoro #: G2066346| Mfr #: 1WE37

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066346 Mfr #: 1WE37
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIItem: Tapping Sheet Metal Screw
Head Height: 0.093"Finish: Plain
Head Dia.: 0.250"Head Type: Hex Washer
Head Angle (Deg.): -Driver Size: -
Drive Type: SlottedSize: #6
Material: 18-8 Stainless SteelLength: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #6, Length 3/4 In, Drive Type Slotted, Head Diameter 0.250 In, Head Height 0.093 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.