Metal Screw, Hex, #6, 3/8 In L, PK2500

VALUE BRAND| Zoro #: G0245192| Mfr #: SMHWI0-600370SL-2500P

$39.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245192 Mfr #: SMHWI0-600370SL-2500P
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Application: -Head Height: 0.093"
Head Dia.: 0.328"Meets/Exceeds: ANSI B18.6.4
Head Angle (Deg.): -Driver Size: 1/4"
Drive Type: Slotted/HexSize: #6
Length: 3/8"Item: Sheet Metal Screw
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #6, Length 3/8 In, Driver Size 1/4 In, Head Diameter 0.328 In, Head Height 0.093 In, Finish Zinc Plated, Meets/Exceeds ANSI B18.6.4, Package 2500

Product Reviews

Save 15%. Sign up for Z-mail.