Metal Screw, Hex, #7, 1/2 In L, PK1665

VALUE BRAND| Zoro #: G2276863| Mfr #: 1NB72

$37.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2276863 Mfr #: 1NB72
Meets/Exceeds: ANSI B18.6.4Material: Case Hardened Steel
Length: 1/2"System of Measurement: Inch
Item: Sheet Metal ScrewHead Height: 0.093"
Finish: Zinc-PlatedHead Dia.: 0.328"
Head Type: Hex WasherDriver Size: 1/4"
Drive Type: Slotted/HexSize: #7
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #7, Length 1/2 In, Driver Size 1/4 In, Head Diameter 0.328 In, Head Height 0.093 In, Finish Zinc Plated, Meets/Exceeds ANSI B18.6.4, Package 1665

Product Reviews

Save 15%. Sign up for Z-mail.