Metal Screw, Hex, #8, 3/4 In L, PK1110

VALUE BRAND| Zoro #: G2019577| Mfr #: 111492

$30.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019577 Mfr #: 111492
Meets/Exceeds: ANSI B18.6.4Head Height: 0.110"
Finish: Zinc-PlatedHead Dia.: 0.348"
Application: -Head Type: Hex Washer
Head Angle (Deg.): -Driver Size: 1/4"
Drive Type: Slotted/HexSize: #8
Material: Case Hardened SteelLength: 3/4"
System of Measurement: InchItem: Sheet Metal Screw
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #8, Length 3/4 In, Driver Size 1/4 In, Head Diameter 0.348 In, Head Height 0.110 In, Finish Zinc Plated, Meets/Exceeds ANSI B18.6.4, Package 1110

Product Reviews

Save 15%. Sign up for Z-mail.