Metal Screw, Hex, #8, 5/8 In L, PK100

VALUE BRAND| Zoro #: G2471007| Mfr #: 1WE43

$8.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471007 Mfr #: 1WE43
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Type: Hex Washer
Head Angle (Deg.): -Driver Size: -
Drive Type: SlottedSize: #8
Material: 18-8 Stainless SteelLength: 5/8"
System of Measurement: InchItem: Tapping Sheet Metal Screw
Head Height: 0.110"Finish: Plain
Head Dia.: 0.250"Application: -
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #8, Length 5/8 In, Drive Type Slotted, Head Diameter 0.250 In, Head Height 0.110 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.