Metal Screw, Hex Washer, #6, 5/8 In L, PK100

VALUE BRAND| Zoro #: G1379357| Mfr #: 697454-PG

$1.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379357 Mfr #: 697454-PG
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Application: Primarily used in Thin Metal or Resin-Filled PlywoodHead Height: 0.093"
Head Dia.: 0.328"Meets/Exceeds: ANSI/ASME B18.6.4
Driver Size: 1/4"Drive Type: Slotted/Hex
Size: #6Length: 5/8"
Item: Sheet Metal ScrewCountry of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #6, Length 5/8 In, Driver Size 1/4 In, Head Diameter 0.328 In, Head Height 0.093 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.