Metal Screw, Hex Washer, #7, 1/2 In L, PK100

VALUE BRAND| Zoro #: G1819264| Mfr #: 697459-PG

$2.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-Plated
Drive Type: Slotted/Hex
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819264 Mfr #: 697459-PG
Finish: Zinc-PlatedDrive Type: Slotted/Hex
Length: 1/2"Size: #7
Package Quantity: 100System of Measurement: Inch
Head Type: Hex WasherMeets/Exceeds: ANSI/ASME B18.6.4
Driver Size: 1/4"Head Dia.: 0.328"
Item: Sheet Metal ScrewMaterial: Case Hardened Steel
Application: Primarily used in Thin Metal or Resin-Filled PlywoodHead Height: 0.093"
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #7, Length 1/2 In, Driver Size 1/4 In, Head Diameter 0.328 In, Head Height 0.093 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews