20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Metal Screw Kit, 82 PC

VALUE BRAND| Zoro #: G1567002| Mfr #: 1NB10

$6.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567002 Mfr #: 1NB10
Driver Size: #2System of Measurement: Inch
Drive Type: PhillipsItem: Sheet Metal Screw Assortment
Includes: (15) Each: #6x3/4", #8x1/2", (12) Each: #8x1", #10x3/4", (10) Each: #8x3/4", #10x1", (8) Each: #10x1-1/2", Plastic Hanging PakNumber of Pieces: 82
Material: 18-8 Stainless SteelLength: 3/4 to 1-1/2"
Finish: PlainNumber of Sizes: 7
Head Type: PanSize: #6 to #10
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Kit, Pan Head, 18-8 Stainless Steel, Phillips, Size #6 To #10, Length 3/4 To 1 1/2 In, Driver Size #2, Number of Pieces 82

Product Reviews

Save 15%. Sign up for Z-mail.