Metal Screw Kit, 94 PC

VALUE BRAND| Zoro #: G0900295| Mfr #: 1NA95

$3.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0900295 Mfr #: 1NA95
System of Measurement: InchItem: Sheet Metal Screw Assortment
Includes: (25) Each: #8x1/2", (20) Each: #8x3/4", (15) Each: #8x1", (12) Each: #10x3/4", x1", (10) Each: #10x1-1/4", Plastic Hanging PakMaterial: Steel
Length: 1/2 to 1-1/4"Finish: Zinc
Number of Sizes: 6Head Type: Hex Washer
Driver Size: 1/4"Drive Type: Slotted
Size: #8 to #10Number of Pieces: 94
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Kit, Hex/Slotted With Washer Head, Steel, Zinc Plated Finish, Hex/Slotted, Size #8 To #10, Length 1/2 To 1 1/4 In, Driver Size 1/4 In, Number of Pieces 94

Product Reviews

Save 15%. Sign up for Z-mail.