Metal Screw, Oval, #10, 1 In L, PK100

VALUE BRAND| Zoro #: G1715244| Mfr #: 2WE66

$12.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.176"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715244 Mfr #: 2WE66
Head Height: 0.176"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.362"
Item: Sheet Metal ScrewFinish: Plain
Size: #10Drive Type: Phillips
Application: -Package Quantity: 100
Head Type: OvalHead Angle (Deg.): -
System of Measurement: InchDriver Size: #2
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Sheet Metal Screw, Oval Head, Size #10, Length 1 In, 18-8 Stainless Steel, Plain Finish, Drive Type Phillips, Driver Size #2, Head Dia 0.385 In, Head Height 0.176 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews