Metal Screw, Oval, #10, 1 In L, PK100

VALUE BRAND| Zoro #: G1369821| Mfr #: 696324-PG

$4.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.176"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369821 Mfr #: 696324-PG
Head Height: 0.176"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.362"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #10Drive Type: Phillips
Application: Primarily used in Thin Metal or Resin-Filled PlywoodPackage Quantity: 100
Head Type: OvalHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #2
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Oval Head, Size #10, Length 1 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia 0.333 In, Head Height 0.176 In, Head Angle 82 Deg, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Reviews