Metal Screw, Oval, #10, 5/8 L, PK100

VALUE BRAND| Zoro #: G1628654| Mfr #: 1WB79

$8.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628654 Mfr #: 1WB79
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Type: Oval
Head Angle (Deg.): 82Driver Size: #2
Drive Type: PhillipsSize: #10
Material: 18-8 Stainless SteelLength: 5/8"
Item: Tapping Sheet Metal ScrewHead Height: 0.176"
Finish: PlainHead Dia.: 0.362"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #10, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.385 In, Head Height 0.176 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.