Metal Screw, Oval, #12, 2 1/2 L, PK25

VALUE BRAND| Zoro #: G1083941| Mfr #: 1WE17

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083941 Mfr #: 1WE17
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIApplication: -
Head Dia.: 0.412"Head Type: Oval
Head Angle (Deg.): 82Driver Size: #3
Size: #12Material: 18-8 Stainless Steel
Length: 2-1/2"Item: Tapping Sheet Metal Screw
Finish: PlainHead Height: 0.200"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #12, Length 2 1/2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.438 In, Head Height 0.200 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.