JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Metal Screw, Oval, #12, 2 In L, PK100

VALUE BRAND| Zoro #: G0312733| Mfr #: 1WE15

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312733 Mfr #: 1WE15
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIFinish: Plain
Head Height: 0.200"Head Dia.: 0.412"
Head Type: OvalHead Angle (Deg.): 82
Driver Size: #3Size: #12
Material: 18-8 Stainless SteelLength: 2"
Item: Tapping Sheet Metal ScrewCountry of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #12, Length 2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.438 In, Head Height 0.200 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.