JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Metal Screw, Oval, #12, 3 In L, PK25

VALUE BRAND| Zoro #: G2363846| Mfr #: 1WE19

$8.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363846 Mfr #: 1WE19
Drive Type: PhillipsHead Type: Oval
System of Measurement: InchApplication: -
Size: #12Material: 18-8 Stainless Steel
Length: 3"Item: Tapping Sheet Metal Screw
Finish: PlainHead Height: 0.200"
Head Dia.: 0.412"Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Angle (Deg.): 82Driver Size: #3
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #12, Length 3 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.438 In, Head Height 0.200 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.