Metal Screw, Oval, #14, 1 In L, PK100

VALUE BRAND| Zoro #: G0933441| Mfr #: 2WE67

$16.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933441 Mfr #: 2WE67
Head Type: OvalSystem of Measurement: Inch
Drive Type: PhillipsItem: Sheet Metal Screw
Finish: PlainHead Height: 0.232"
Head Dia.: 0.477"Meets/Exceeds: ANSI/ASME B18.6.4
Driver Size: #3Size: #14
Material: 18-8 Stainless SteelLength: 1"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Oval Head, Size #14, Length 1 In, 18-8 Stainless Steel, Plain Finish, Drive Type Phillips, Driver Size #3, Head Dia 0.507 In, Head Height 0.232 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 100
Save 15%. Sign up for Z-mail.