Metal Screw, Oval, #14, 1 In L, PK100

VALUE BRAND| Zoro #: G1585096| Mfr #: 2XA77

$6.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585096 Mfr #: 2XA77
System of Measurement: InchLength: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Application: For Self Starting In Thin Metal or Resin-Filled Plywood
Head Dia.: 0.412"Head Type: Oval
Head Angle (Deg.): 82Driver Size: #3
Drive Type: PhillipsSize: #14
Material: Case Hardened SteelItem: Sheet Metal Screw
Finish: Zinc-PlatedHead Height: 0.224"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Oval Head, Size #14, Length 1 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #3, Head Dia 0.412 In, Head Height 0.224 In, Head Angle 82 Deg, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews