KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Oval, #14, 2 1/2 L, PK25

VALUE BRAND| Zoro #: G0360044| Mfr #: 1WE31

$12.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.232"
Length: 2-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360044 Mfr #: 1WE31
Head Height: 0.232"Length: 2-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.477"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #14Drive Type: Phillips
Application: -Package Quantity: 25
Head Type: OvalHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #3
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #14, Length 2 1/2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.507 In, Head Height 0.232 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Reviews