Metal Screw, Oval, #14, 2 In L, PK25

VALUE BRAND| Zoro #: G0509792| Mfr #: 1WE29

$8.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509792 Mfr #: 1WE29
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #14
Material: 18-8 Stainless SteelLength: 2"
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Height: 0.232"Application: -
Head Dia.: 0.477"Head Type: Oval
Head Angle (Deg.): 82Driver Size: #3
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #14, Length 2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.507 In, Head Height 0.232 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.