Zoro Select
Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 1WB28
Zoro # G2377733
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Fastener Length 3/8 in
- Head Type Oval
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.011.0100
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 1VE85
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.011.0025
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.013.0025
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK SMPPI0-600870-100P
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK 1VU50
- ZORO SELECT Sheet Metal Screw, #6-20 x 1/4 in, Zinc Plated Steel Button Head Square Drive, 5000 PK 0604ABQT
- ZORO SELECT Sheet Metal Screw, 1/4"-20 x 1/2 in, Zinc Plated Pan Head Slotted Drive, 4000 PK 14081SP
- ZORO SELECT Sheet Metal Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 4000 PK 1008ABQU188
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #12 X 1-1/2in Zinc Plated Steel 100PK 9027910
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK 36896
- Zoro Select Sheet Metal Screws