KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Oval, #6, 5/8 In L, PK100

VALUE BRAND| Zoro #: G1085183| Mfr #: 697256-PG

$1.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.128"
Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085183 Mfr #: 697256-PG
Head Height: 0.128"Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.262"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #6Drive Type: Phillips
Application: Primarily used in Thin Metal or Resin-Filled PlywoodPackage Quantity: 100
Head Type: OvalHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #2
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Oval Head, Size #6, Length 5/8 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia 0.262 In, Head Height 0.128 In, Head Angle 82 Deg, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Reviews