LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Metal Screw, Oval, #8, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G1336587| Mfr #: U51690.016.0125

$9.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336587 Mfr #: U51690.016.0125
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFISize: #8
Material: 18-8 Stainless SteelLength: 1-1/4"
System of Measurement: InchItem: Sheet Metal Screw
Head Height: 0.152" (Ref)Finish: Plain
Head Dia.: 0.312"-0.285"Head Type: Oval
Head Angle (Deg.): 82-80Driver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Product Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #8, Length 1 1/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.152 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.