KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Oval, #8, 3/8 In L, PK100

VALUE BRAND| Zoro #: G1993311| Mfr #: 1WB53

$5.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.152"
Length: 3/8"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993311 Mfr #: 1WB53
Head Height: 0.152"Length: 3/8"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.312"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #8Drive Type: Phillips
Application: -Package Quantity: 100
Head Type: OvalHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #2
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #8, Length 3/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.152 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews